Motion
SR2-WSTU-215R3NE

PT INTERNATIONAL CORP
SR2-WSTU-215R3NE

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 2-15/16 in Bore, Ductile Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #11540942
MFR #SR2-WSTU-215R3NE
List Price$1,402.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SR2-WSTU-215R3NE

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 2-15/16 in Bore, Ductile Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #11540942
MFR #SR2-WSTU-215R3NE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,402.39/each for your price

Overview

Mfr description
SR2-WSTU-215R3NE SR2 WSTU, 2-15/16", NEB

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    2-15/16 in
  • Slot Spacing
    5.8750 in
  • Housing Material
    Ductile Iron
  • Locking Device
    Set Screw
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    SR2-WSTU-215R3NE
  • Manufacturer Upc Number
    80067532318
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text