Motion
SR2-WSTU-308R3NE

PT INTERNATIONAL CORP
SR2-WSTU-308R3NE

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 3-1/2 in Bore, Ductile Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #11540953
MFR #SR2-WSTU-308R3NE
Price$1,972.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SR2-WSTU-308R3NE

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 3-1/2 in Bore, Ductile Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #11540953
MFR #SR2-WSTU-308R3NE

Mfr description
SR2-WSTU-308R3NE SR2 WSTU, 3-1/2", NEB8-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,972.76/each

Specifications

Dimensions

  • Bore Diameter
    3-1/2 in
  • Slot Spacing
    6.8125 in

Details

  • Duty Type
    Medium Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Ductile Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    SR2-WSTU-308R3NE
  • Manufacturer Upc Number
    80067532330
  • Product Type
    Take-Up Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)