Motion
SR2-WSTU-85MMR3NE

PT INTERNATIONAL CORP
SR2-WSTU-85MMR3NE

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 85 mm Bore, Ductile Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #11541009
MFR #SR2-WSTU-85MMR3NE
Price$1,972.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SR2-WSTU-85MMR3NE

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 85 mm Bore, Ductile Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #11541009
MFR #SR2-WSTU-85MMR3NE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,972.76/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Slot Spacing
    6.8125 in

Details

  • Duty Type
    Medium Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Ductile Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    SR2-WSTU-85MMR3NE
  • Manufacturer Upc Number
    80067532386
  • Product Type
    Take-Up Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount

Overview

Mfr description
SR2-WSTU-85MMR3NE SR2 WSTU, 85MM, NEB8-S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought