Motion
SRE-FB4-207R3XP

PT INTERNATIONAL CORP
SRE-FB4-207R3XP

Flange-Mount Roller Bearing Unit - 2-7/16 in Bore , Expansion Bearing (Floating)
MI ITEM #11541060
MFR #SRE-FB4-207R3XP
Price$911.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SRE-FB4-207R3XP

Flange-Mount Roller Bearing Unit - 2-7/16 in Bore , Expansion Bearing (Floating)
MI ITEM #11541060
MFR #SRE-FB4-207R3XP

Mfr description
SRE-FB4-207R3XP SRE FB4, 2-7/16"", EXB8-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$911.91/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    80067532427

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)