Specifications
Dimensions
- Bore Diameter2-1/2 in
Details
- Expansion TypeExpansion Bearing (Floating)
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
- Type Of BearingSpherical Roller
- UPC_NO80067532431
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)