Overview
Mfr description
SRE-FB4-315R3XP SRE FB4, 3-15/16", EXB8-
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Expansion TypeExpansion Bearing (Floating)
- Type Of BearingSpherical Roller
- UPC_NO80067532463
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data