Overview
Mfr description
SRE-FC-108R3XP "SRE FC, 1-1/2"", EX"B8-S
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Piloted Flange
- Expansion TypeExpansion Bearing (Floating)
- Type Of BearingSpherical Roller
- UPC_NO80067532527
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data