Overview
Mfr description
SRE-FC-111R3XP "SRE FC, 1-11/16"", EX"B8
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Piloted Flange
- Expansion TypeExpansion Bearing (Floating)
- Type Of BearingSpherical Roller
- UPC_NO80067532531
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data