Overview
Mfr description
SRE-FC-215R3NE "SRE FC, 2-15/16"", NE"B8
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Piloted Flange
- Expansion TypeNon-Expansion Bearing (Fixed)
- Type Of BearingSpherical Roller
- UPC_NO80067532566
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data