Overview
Mfr description
SRE-FC-60MMR3XP SRE FC, 60MM, EXB8-SRE/S
Specifications
- Product TypeFlange-Mount Roller Bearing Units
- Bore Diameter
- Expansion TypeExpansion Bearing (Floating)
- UPC_NO80067532615
- Mounting Type4-Bolt Piloted Flange
- Type Of BearingSpherical Roller
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data