Motion
SRE-FC-90MMR3NE

PT INTERNATIONAL CORP
SRE-FC-90MMR3NE

Flange-Mount Roller Bearing Unit - 90 mm Bore , Non-Expansion Bearing (Fixed)
Mi Item #11541232
MFR #SRE-FC-90MMR3NE
Price$1,972.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SRE-FC-90MMR3NE

Flange-Mount Roller Bearing Unit - 90 mm Bore , Non-Expansion Bearing (Fixed)
Mi Item #11541232
MFR #SRE-FC-90MMR3NE

Mfr description
SRE-FC-90MMR3NE SRE FC, 90MM, NEB8-SRE/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,972.76/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    80067532638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)