1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
SRE-PB4-85MMR3XP-DC
Pillow Block Roller Bearing - 85 mm Bore Dia.
MI ITEM #
11541350
MFR #
SRE-PB4-85MMR3XP-DC
List Price
$1,782.17
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Mounted Bearings
Pillow Block Bearings
PT INTERNATIONAL CORP SRE-PB4-85MMR3XP-DC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
SRE-PB4-85MMR3XP-DC
Pillow Block Roller Bearing - 85 mm Bore Dia.
MI ITEM #
11541350
MFR #
SRE-PB4-85MMR3XP-DC
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,782.17
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SRE-PB4-85MMR3XP-DC SRE PB4, 85MM, EXB8-
Specifications
Bore Diameter
85 mm
Base To Bore Centerline
3.7500 in
UPC_NO
80067532877
Product Type
Pillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought