1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
SU-6-UU
Round Shaft Bushing - 0.3750 in Shaft Diameter, 0.6250 in Outside Diameter, 0.8750 in Overall Length, Closed
MI ITEM #
11541416
MFR #
SU-6-UU
List Price
$72.01
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PT INTERNATIONAL CORP SU-6-UU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
SU-6-UU
Round Shaft Bushing - 0.3750 in Shaft Diameter, 0.6250 in Outside Diameter, 0.8750 in Overall Length, Closed
MI ITEM #
11541416
MFR #
SU-6-UU
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$72.01
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SU-6-UU SU LINEAR BRG, CLOSED, 3/8"B9-LI
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
0.3750 in
Outside Diameter
0.6250 in
Overall Length
0.8750 in
Closure Type
Closed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought