Motion
M1.5B27
External Tooth Spur Gear - 40.5 DP, 20 ° PA, 27 Teeth, 15 mm Face, 10 mm Bore, Material: Steel
MI ITEM #11541621
MFR #M1.5B27
Price$32.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 40.5 DP, 20 ° PA, 27 Teeth, 15 mm Face, 10 mm Bore, Material: Steel
MI ITEM #11541621
MFR #M1.5B27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.62/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Diametral Pitch
    40.5
  • Face Width
    15 mm
  • Hub Diameter
    1.3386 in | 34 mm
  • Hub Projection
    0.5118 in | 13 mm
  • Overall Width
    1.1811 in
  • Pitch Diameter
    40.50 mm
  • Pressure Angle
    20 °

Details

  • Gear Type
    Spur Gear
  • Material
    Steel
  • Number Of Teeth
    27
  • Product Type
    External Tooth Spur Gears
  • Tooth Type
    Straight
  • UPC_NO
    80067522587

Overview

Mfr description
M1.5B27 METRIC SPUR GEAR W/HUB MOD 1.5G1
  • 20° pressure angle metric spur gears modules 1-8
  • Bored to size, for weld on hubs or keyless bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought