Motion
M1.5B63
External Tooth Spur Gear - 94.5 DP, 20 ° PA, 63 Teeth, 15 mm Face, 12 mm Bore, Pilot Bore, Material: Steel
Mi Item #11541639
MFR #M1.5B63
Price$84.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 94.5 DP, 20 ° PA, 63 Teeth, 15 mm Face, 12 mm Bore, Pilot Bore, Material: Steel
Mi Item #11541639
MFR #M1.5B63

Mfr description
M1.5B63 METRIC SPUR GEAR W/HUB MOD 1.5G1
  • 20° pressure angle metric spur gears modules 1-8
  • Bored to size, for weld on hubs or keyless bushing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.59/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Diametral Pitch
    94.5
  • Face Width
    15 mm
  • Hub Diameter
    2.7559 in | 70 mm
  • Overall Width
    1.1024 in
  • Pitch Diameter
    94.50 mm
  • Pressure Angle
    20 °

Details

  • Bore Type
    Pilot Bore
  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Manufacturer Catalog Number
    M1.5B63
  • Material
    Steel
  • Number Of Teeth
    63
  • Product Type
    External Tooth Spur Gears
  • Tooth Type
    Straight
  • UPC_NO
    80067522623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)