Motion
M2.5B58
External Tooth Spur Gear - 145 DP, 20 ° PA, 58 Teeth, 25 mm Face, 20 mm Bore, Material: C45 E Steel
MI ITEM #11541721
MFR #M2.5B58
Your Price$168.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 145 DP, 20 ° PA, 58 Teeth, 25 mm Face, 20 mm Bore, Material: C45 E Steel
MI ITEM #11541721
MFR #M2.5B58

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$168.87/each(List $211.09)

Overview

Mfr description
M2.5B58 METRIC SPUR GEAR W/HUB MOD 2.5G1
  • 20° pressure angle metric spur gears modules 1-8
  • Bored to size, for weld on hubs or keyless bushing

Specifications

  • Diametral Pitch
    145
  • Pressure Angle
    20 °
  • Face Width
    25 mm
  • Number Of Teeth
    58
  • Bore Diameter
    20 mm
  • Material
    C45 E Steel
  • Pitch Diameter
    5.7000 in
  • Gear Type
    Spur Gear
  • UPC_NO
    80067522738
  • Tooth Type
    Straight
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought