Motion
M2B33
External Tooth Spur Gear - 66 DP, 20 ° PA, 33 Teeth, 20 mm Face, 3/5 in Bore, Material: C45 E Steel
Mi Item #11541739
MFR #M2B33
Price$70.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 66 DP, 20 ° PA, 33 Teeth, 20 mm Face, 3/5 in Bore, Material: C45 E Steel
Mi Item #11541739
MFR #M2B33

Mfr description
M2B33 METRIC SPUR GEAR W/HUB MOD 2G1- GE
  • 20° pressure angle metric spur gears modules 1-8
  • Bored to size, for weld on hubs or keyless bushing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.60/each

Specifications

Dimensions

  • Bore Diameter
    3/5 in
  • Diametral Pitch
    66
  • Face Width
    20 mm
  • Pitch Diameter
    66 mm
  • Pressure Angle
    20 °

Details

  • Gear Type
    Spur Gear
  • Material
    C45 E Steel
  • Number Of Teeth
    33
  • Product Type
    External Tooth Spur Gears
  • Tooth Type
    Straight
  • UPC_NO
    80067522653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)