Motion
M2B63
External Tooth Spur Gear - 126 DP, 20 ° PA, 63 Teeth, 20 mm Face, 20 mm Bore, Material: C45 E Steel
Mi Item #11541748
MFR #M2B63
Price$150.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 126 DP, 20 ° PA, 63 Teeth, 20 mm Face, 20 mm Bore, Material: C45 E Steel
Mi Item #11541748
MFR #M2B63

Mfr description
M2B63 METRIC SPUR GEAR W/HUB MOD 2G1- GE
  • 20° pressure angle metric spur gears modules 1-8
  • Bored to size, for weld on hubs or keyless bushing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.49/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Diametral Pitch
    126
  • Face Width
    20 mm
  • Pitch Diameter
    5.0000 in
  • Pressure Angle
    20 °

Details

  • Gear Type
    Spur Gear
  • Material
    C45 E Steel
  • Number Of Teeth
    63
  • Product Type
    External Tooth Spur Gears
  • Tooth Type
    Straight
  • UPC_NO
    80067522683
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)