Motion
M2B65
M2B65 METRIC SPUR GEAR W/HUB MOD 2G1- GE
MI ITEM #11541750
MFR #M2B65
List Price$159.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2B65 METRIC SPUR GEAR W/HUB MOD 2G1- GE
MI ITEM #11541750
MFR #M2B65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.15/each for your price

Overview

Mfr description
M2B65 METRIC SPUR GEAR W/HUB MOD 2G1- GE
  • 20° pressure angle metric spur gears modules 1-8
  • Bored to size, for weld on hubs or keyless bushing

Specifications

  • Diametral Pitch
    130
  • Pressure Angle
    20 °
  • Face Width
    20 mm
  • Number Of Teeth
    65
  • Bore Diameter
    0.8000 in
  • Material
    C45 E Steel
  • Pitch Diameter
    5.1000 in
  • UPC_NO
    80067522685
  • Tooth Type
    Straight
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought