Motion
M4A65
External Tooth Spur Gear - 260 DP, 20 ° PA, 65 Teeth, 40 mm Face, 25 mm Bore, Rough Stock, Material: Steel
Mi Item #11541789
MFR #M4A65
Price$741.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 260 DP, 20 ° PA, 65 Teeth, 40 mm Face, 25 mm Bore, Rough Stock, Material: Steel
Mi Item #11541789
MFR #M4A65

Mfr description
M4A65 SPUR GEAR LESS HUB MODULE 4G1- GEA
  • 20° pressure angle metric spur gears modules 1-8
  • Bored to size, for weld on hubs or keyless bushing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$741.82/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Diametral Pitch
    260
  • Face Width
    40 mm
  • Outside Diameter
    10.5512 in
  • Overall Width
    1.5748 in
  • Pitch Diameter
    260 mm
  • Pressure Angle
    20 °

Details

  • Bore Type
    Rough Stock
  • Gear Type
    Spur Gear
  • Hub Type
    No Hub
  • Manufacturer Catalog Number
    M4A65
  • Material
    Steel
  • Number Of Teeth
    65
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    80067522470
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)