Motion
M5A100
M5A100 SPUR GEAR LESS HUB MODULE 5G1- GE
MI ITEM #11541814
MFR #M5A100
List Price$3,392.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5A100 SPUR GEAR LESS HUB MODULE 5G1- GE
MI ITEM #11541814
MFR #M5A100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,392.11/each for your price

Overview

Mfr description
M5A100 SPUR GEAR LESS HUB MODULE 5G1- GE
  • 20° pressure angle metric spur gears modules 1-8
  • Bored to size, for weld on hubs or keyless bushing

Specifications

  • Diametral Pitch
    500
  • Pressure Angle
    20 °
  • Face Width
    50 mm
  • Number Of Teeth
    100
  • Bore Diameter
    1.2000 in
  • Material
    C45 E Steel
  • Pitch Diameter
    500 mm
  • UPC_NO
    80067522500
  • Tooth Type
    Straight
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought