Motion
M5A32
External Tooth Spur Gear - 160 DP, 20 ° PA, 32 Teeth, 50 mm Face, 1 in Bore, Material: C45 E Steel
MI ITEM #11541817
MFR #M5A32
Price$416.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 160 DP, 20 ° PA, 32 Teeth, 50 mm Face, 1 in Bore, Material: C45 E Steel
MI ITEM #11541817
MFR #M5A32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$416.85/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    160
  • Face Width
    50 mm
  • Pitch Diameter
    160 mm
  • Pressure Angle
    20 °

Details

  • Gear Type
    Spur Gear
  • Material
    C45 E Steel
  • Number Of Teeth
    32
  • Product Type
    External Tooth Spur Gears
  • Tooth Type
    Straight
  • UPC_NO
    80067522481

Overview

Mfr description
M5A32 SPUR GEAR LESS HUB MODULE 5G1- GEA
  • 20° pressure angle metric spur gears modules 1-8
  • Bored to size, for weld on hubs or keyless bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought