Motion
M8B40
External Tooth Spur Gear - 320 DP, 20 ° PA, 40 Teeth, 65 mm Face, 40 mm Bore, Material: C45 E Steel
MI ITEM #11541866
MFR #M8B40
Price$3,701.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 320 DP, 20 ° PA, 40 Teeth, 65 mm Face, 40 mm Bore, Material: C45 E Steel
MI ITEM #11541866
MFR #M8B40

Mfr description
M8B40 METRIC SPUR GEAR W/HUB MOD 8G1- GE
  • 20° pressure angle metric spur gears modules 1-8
  • Bored to size, for weld on hubs or keyless bushing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,701.10/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Diametral Pitch
    320
  • Face Width
    65 mm
  • Pitch Diameter
    12.6000 in
  • Pressure Angle
    20 °

Details

  • Gear Type
    Spur Gear
  • Material
    C45 E Steel
  • Number Of Teeth
    40
  • Product Type
    External Tooth Spur Gears
  • Tooth Type
    Straight
  • UPC_NO
    80067526227

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)