Motion
M8X1000
M8X1000
MI ITEM #11541867
MFR #M8X1000
List Price$3,824.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8X1000
MI ITEM #11541867
MFR #M8X1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,824.29/each for your price

Overview

Mfr description
M8X1000 METRIC GEAR RACK MOD 8G1- GEARS
  • Tolerance on Single Pitch +/- 20µm
  • Tolerance on Sum of Pitches +/- 30µmm on 500mm
  • The Quality Grade of the Teeth is from 8 to 9 at DIN 3962/63/67
  • 20° Pressure Angle
  • Material C 45 E UNI EN 10083-1
  • Suitable for Continuous Mounting

Specifications

  • Pressure Angle
    20 °
  • Face Width
    1 mm
  • Number Of Teeth
    40
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought