Motion
B90S8M20
0 - 14 mm Pitch, 90 Tooth, 0.3125 in Bore Dia.
MI ITEM #11542371
MFR #B90S8M20
Price$607.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 - 14 mm Pitch, 90 Tooth, 0.3125 in Bore Dia.
MI ITEM #11542371
MFR #B90S8M20

Mfr description
B90S8M20 SUPER TORQUE PULLEY-2012P1- HTD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$607.29/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • For Belt Width
    20 mm
  • Pitch  
    14 mm
  • Weight
    3.65 kg
  • Width
    28 mm

Details

  • Bushing Series
    2012
  • Material
    Cast Iron
  • Number Of Teeth  
    90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)