1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
TL32-8M-30-MPB
0 - 8 mm Pitch, 32 Tooth, 87 mm OD
MI ITEM #
11542434
MFR #
TL32-8M-30-MPB
Your Price
$157.16
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
PT INTERNATIONAL CORP TL32-8M-30-MPB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
TL32-8M-30-MPB
0 - 8 mm Pitch, 32 Tooth, 87 mm OD
MI ITEM #
11542434
MFR #
TL32-8M-30-MPB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$157.16
/each
(List
$196.45
)
Qty
Add to Cart
Overview
Mfr description
TL32-8M-30-MPB HTD PLAIN BORE PULLEYP1-
Specifications
Number Of Teeth
32
Pitch
8 mm
Bushing Series
1615
Outside Diameter
87 mm
Material
GG
Weight
0.59 kg
For Belt Width
30 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought