1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
TL56-14M-115
Timing Belt Pulley - 14 mm Pitch, 56 Tooth
MI ITEM #
11542475
MFR #
TL56-14M-115
List Price
$1,839.21
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
PT INTERNATIONAL CORP TL56-14M-115
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
TL56-14M-115
Timing Belt Pulley - 14 mm Pitch, 56 Tooth
MI ITEM #
11542475
MFR #
TL56-14M-115
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,839.21
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TL56-14M-115 HTD TAPER BUSHED PULLEY-353
Specifications
Number Of Teeth
56
Pitch
14 mm
Bushing Series
3535
Material
Cast Iron
UPC_NO
80067514928
Weight
24.8 kg
For Belt Width
115 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought