1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
TL64-14M-115
Timing Belt Pulley - 14 mm Pitch, 64 Tooth
Mi Item #
11542483
MFR #
TL64-14M-115
Price
$1,408.35
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
PT INTERNATIONAL CORP TL64-14M-115
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
TL64-14M-115
Timing Belt Pulley - 14 mm Pitch, 64 Tooth
Mi Item #
11542483
MFR #
TL64-14M-115
Mfr description
TL64-14M-115 HTD TAPER BUSHED PULLEY-353
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,408
.35
/each
Add to Cart
Specifications
Dimensions
For Belt Width
115 mm
Pitch
14 mm
Weight
27 kg
Details
Bushing Series
3535
Material
Cast Iron
Number Of
Teeth
64
UPC_NO
80067514937
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items