1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
TL64-8M-50
Timing Belt Pulley - 8 mm Pitch, 64 Tooth
Mi Item #
11542488
MFR #
TL64-8M-50
Price
$439.98
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
PT INTERNATIONAL CORP TL64-8M-50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
TL64-8M-50
Timing Belt Pulley - 8 mm Pitch, 64 Tooth
Mi Item #
11542488
MFR #
TL64-8M-50
Mfr description
TL64-8M-50 HTD TAPER BUSHED PULLEY-2517P
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$439
.98
/each
Add to Cart
Specifications
Dimensions
For Belt Width
50 mm
Pitch
8 mm
Weight
5.0 kg
Details
Bushing Series
2517
Material
Cast Iron
Number Of
Teeth
64
UPC_NO
80067514944
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items