Motion
TL90-14M-115
Timing Belt Pulley - 14 mm Pitch, 90 Tooth
Mi Item #11542508
MFR #TL90-14M-115
Price$2,043.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 14 mm Pitch, 90 Tooth
Mi Item #11542508
MFR #TL90-14M-115

Mfr description
TL90-14M-115 HTD TAPER BUSHED PULLEY-353
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,043.71/each

Specifications

Dimensions

  • For Belt Width
    115 mm
  • Pitch  
    14 mm
  • Weight
    36.5 kg

Details

  • Bushing Series
    3535
  • Material
    Cast Iron
  • Number Of Teeth  
    90
  • UPC_NO
    80067514965
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)