Motion
16T2.5/36-2
Timing Belt Pulley - 2.50 mm Pitch, 36 Tooth, 6 mm Bore Dia.
Mi Item #11542527
MFR #16T2.5/36-2
Price$76.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 2.50 mm Pitch, 36 Tooth, 6 mm Bore Dia.
Mi Item #11542527
MFR #16T2.5/36-2

Mfr description
16T2.5/36-2 T TIMING PULLEY 36T2.5-16P2-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.43/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Face Width
    10 mm
  • For Belt Width
    4 mm
  • Pitch  
    2.50 mm
  • Weight
    0.03 kg
  • Width
    16 mm

Details

  • Material
    Aluminum
  • Number Of Teeth  
    36
  • UPC_NO
    80067502000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)