1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
21AT5/16-2
Timing Belt Pulley - 5 mm Pitch, 16 Tooth, 6 mm Bore Dia.
MI ITEM #
11542533
MFR #
21AT5/16-2
Price
$78.35
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
PT INTERNATIONAL CORP 21AT5/16-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
21AT5/16-2
Timing Belt Pulley - 5 mm Pitch, 16 Tooth, 6 mm Bore Dia.
MI ITEM #
11542533
MFR #
21AT5/16-2
Mfr description
21AT5/16-2 AT TIMING PULLEY 16ST5-21P2-
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$78
.35
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
6 mm
Face Width
15 mm
For Belt Width
10 mm
Pitch
5 mm
Weight
0.025 kg
Width
21 mm
Details
Material
Aluminum
Number Of
Teeth
16
UPC_NO
80067523029
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items