1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
21AT5/19-2
Timing Belt Pulley - 5 mm Pitch, 19 Tooth, 6 mm Bore Dia.
MI ITEM #
11542535
MFR #
21AT5/19-2
Your Price
$69.31
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
PT INTERNATIONAL CORP 21AT5/19-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
21AT5/19-2
Timing Belt Pulley - 5 mm Pitch, 19 Tooth, 6 mm Bore Dia.
MI ITEM #
11542535
MFR #
21AT5/19-2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$69.31
/each
(List
$86.63
)
Qty
Add to Cart
Overview
Mfr description
21AT5/19-2 AT TIMING PULLEY 19ST5-21P2-
Specifications
Number Of Teeth
19
Pitch
5 mm
Bore Diameter
6 mm
Material
Aluminum
Face Width
15 mm
UPC_NO
80067523031
Weight
0.036 kg
Width
21 mm
For Belt Width
10 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought