1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
27AT5/26-2
Timing Belt Pulley - 5 mm Pitch, 26 Tooth, 6 mm Bore Dia.
MI ITEM #
11542569
MFR #
27AT5/26-2
Price
$105.72
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
PT INTERNATIONAL CORP 27AT5/26-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
27AT5/26-2
Timing Belt Pulley - 5 mm Pitch, 26 Tooth, 6 mm Bore Dia.
MI ITEM #
11542569
MFR #
27AT5/26-2
Mfr description
27AT5/26-2 AT TIMING PULLEY 26ST5-27P2-
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$105
.72
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
6 mm
Face Width
21 mm
For Belt Width
16 mm
Pitch
5 mm
Weight
0.085 kg
Width
27 mm
Details
Material
Aluminum
Number Of
Teeth
26
UPC_NO
80067523057
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items