Motion
31T10/19-2
Timing Belt Pulley - 10 mm Pitch, 19 Tooth, 8 mm Bore Dia.
Mi Item #11542595
MFR #31T10/19-2
Price$96.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 10 mm Pitch, 19 Tooth, 8 mm Bore Dia.
Mi Item #11542595
MFR #31T10/19-2

Mfr description
31T10/19-2 T TIMING PULLEY 19T10-31P2- T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.18/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Face Width
    21 mm
  • For Belt Width
    16 mm
  • Pitch  
    10 mm
  • Weight
    0.184 kg
  • Width
    31 mm

Details

  • Material
    Aluminum
  • Number Of Teeth  
    19
  • UPC_NO
    80067503359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)