Motion
31T10/48-0
Timing Belt Pulley - 10 mm Pitch, 48 Tooth, 16 mm Bore Dia.
Mi Item #11542600
MFR #31T10/48-0
Price$291.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 10 mm Pitch, 48 Tooth, 16 mm Bore Dia.
Mi Item #11542600
MFR #31T10/48-0

Mfr description
31T10/48-0 T TIMING PULLEY 48T10-31P2- T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.74/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Face Width
    21 mm
  • For Belt Width
    16 mm
  • Pitch  
    10 mm
  • Weight
    1.09 kg
  • Width
    31 mm

Details

  • Material
    Aluminum
  • Number Of Teeth  
    48
  • UPC_NO
    80067503372
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)