Motion
36T5/22-2
Timing Belt Pulley - 5 mm Pitch, 22 Tooth, 6 mm Bore Dia.
Mi Item #11542616
MFR #36T5/22-2
Price$93.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 5 mm Pitch, 22 Tooth, 6 mm Bore Dia.
Mi Item #11542616
MFR #36T5/22-2

Mfr description
36T5/22-2 T TIMING PULLEY 22T5-36P2- T-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.65/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Face Width
    30 mm
  • For Belt Width
    25 mm
  • Pitch  
    5 mm
  • Weight
    0.08 kg
  • Width
    36 mm

Details

  • Material
    Aluminum
  • Number Of Teeth  
    22
  • UPC_NO
    80067503505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)