Motion
40AT10/28-2
Timing Belt Pulley - 10 mm Pitch, 28 Tooth, 8 mm Bore Dia.
Mi Item #11542627
MFR #40AT10/28-2
Price$225.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 10 mm Pitch, 28 Tooth, 8 mm Bore Dia.
Mi Item #11542627
MFR #40AT10/28-2

Mfr description
40AT10/28-2 AT TIMING PULLEY 28ST10-40P2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.48/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Face Width
    30 mm
  • For Belt Width
    25 mm
  • Pitch  
    10 mm
  • Weight
    0.54 kg
  • Width
    40 mm

Details

  • Material
    Aluminum
  • Number Of Teeth  
    28
  • UPC_NO
    80067523078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)