1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
47T10/60-0
Timing Belt Pulley - 10 mm Pitch, 60 Tooth, 16 mm Bore Dia.
MI ITEM #
11542646
MFR #
47T10/60-0
List Price
$629.31
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
PT INTERNATIONAL CORP 47T10/60-0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
47T10/60-0
Timing Belt Pulley - 10 mm Pitch, 60 Tooth, 16 mm Bore Dia.
MI ITEM #
11542646
MFR #
47T10/60-0
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$629.31
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
47T10/60-0 T TIMING PULLEY 60T10-47P2- T
Specifications
Number Of Teeth
60
Pitch
10 mm
Bore Diameter
16 mm
Material
Aluminum
Face Width
37 mm
UPC_NO
80067503699
Weight
3.004 kg
Width
47 mm
For Belt Width
32 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought