Motion
66T10/36-2
Timing Belt Pulley - 10 mm Pitch, 36 Tooth, 16 mm Bore Dia.
Mi Item #11542660
MFR #66T10/36-2
Price$354.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 10 mm Pitch, 36 Tooth, 16 mm Bore Dia.
Mi Item #11542660
MFR #66T10/36-2

Mfr description
66T10/36-2 T TIMING PULLEY 36T10-66P2- T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.13/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Face Width
    56 mm
  • For Belt Width
    50 mm
  • Pitch  
    10 mm
  • Weight
    1.637 kg
  • Width
    66 mm

Details

  • Material
    Aluminum
  • Number Of Teeth  
    36
  • UPC_NO
    80067504187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)