1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
21XL037N
21XL037N XL SYNCHRONOUS PULLEYP3- SYNC.
MI ITEM #
11542691
MFR #
21XL037N
List Price
$35.02
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
PT INTERNATIONAL CORP 21XL037N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
21XL037N
21XL037N XL SYNCHRONOUS PULLEYP3- SYNC.
MI ITEM #
11542691
MFR #
21XL037N
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$35.02
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
21XL037N XL SYNCHRONOUS PULLEYP3- SYNC.
Specifications
Number Of Teeth
21
Pitch
0.2000 in
Outside Diameter
1.50 mm
UPC_NO
80067500013
For Belt Width
0.3750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought