Motion
22L075T-1108
0 - 0.3750 in Pitch, 22 Tooth, 2.9500 in OD
Mi Item #11542696
MFR #22L075T-1108
Price$103.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 - 0.3750 in Pitch, 22 Tooth, 2.9500 in OD
Mi Item #11542696
MFR #22L075T-1108

Mfr description
22L075T-1108 L SYNCHRONOUS PULLEYP3- SYN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.80/each

Specifications

Dimensions

  • For Belt Width
    0.7500 in
  • Outside Diameter
    2.9500 in
  • Pitch  
    0.3750 in
  • Weight
    0.4 kg

Details

  • Bushing Series
    1108
  • Material
    Steel
  • Number Of Teeth  
    22
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)