1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
23L100T-1108
0 - 0.3750 in Pitch, 23 Tooth, 3.1100 in OD
MI ITEM #
11542702
MFR #
23L100T-1108
List Price
$117.57
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
PT INTERNATIONAL CORP 23L100T-1108
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
23L100T-1108
0 - 0.3750 in Pitch, 23 Tooth, 3.1100 in OD
MI ITEM #
11542702
MFR #
23L100T-1108
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$117.57
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
23L100T-1108 L SYNCHRONOUS PULLEYP3- SYN
Specifications
Number Of Teeth
23
Pitch
0.3750 in
Bushing Series
1108
Outside Diameter
3.1100 in
Material
GG
Weight
0.5 kg
For Belt Width
1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data