1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
26H150T-1610
0 - 0.5000 in Pitch, 26 Tooth, 4.3700 in OD
MI ITEM #
11542713
MFR #
26H150T-1610
List Price
$186.98
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
PT INTERNATIONAL CORP 26H150T-1610
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
26H150T-1610
0 - 0.5000 in Pitch, 26 Tooth, 4.3700 in OD
MI ITEM #
11542713
MFR #
26H150T-1610
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$186.98
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
26H150T-1610 H SYNCHRONOUS PULLEYP3- SYN
Specifications
Number Of Teeth
26
Pitch
0.5000 in
Bushing Series
1610
Outside Diameter
4.3700 in
Material
GG
Weight
1.4 kg
For Belt Width
1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought