1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
26L075T-1108
0 - 0.3750 in Pitch, 26 Tooth, 3.4300 in OD
MI ITEM #
11542716
MFR #
26L075T-1108
Price
$117.57
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
PT INTERNATIONAL CORP 26L075T-1108
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
26L075T-1108
0 - 0.3750 in Pitch, 26 Tooth, 3.4300 in OD
MI ITEM #
11542716
MFR #
26L075T-1108
Mfr description
26L075T-1108 L SYNCHRONOUS PULLEYP3- SYN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$117
.57
/each
Add to Cart
Specifications
Dimensions
For Belt Width
0.7500 in
Outside Diameter
3.4300 in
Pitch
0.3750 in
Weight
0.6 kg
Details
Bushing Series
1108
Material
GG
Number Of
Teeth
26
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items