Motion
27H200T-1610
0 - 0.5000 in Pitch, 27 Tooth, 4.5313 in OD
Mi Item #11542721
MFR #27H200T-1610
Price$221.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 - 0.5000 in Pitch, 27 Tooth, 4.5313 in OD
Mi Item #11542721
MFR #27H200T-1610

Mfr description
27H200T-1610 H SYNCHRONOUS PULLEYP3- SYN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.39/each

Specifications

Dimensions

  • For Belt Width
    2.0000 in
  • Outside Diameter
    4.5313 in
  • Pitch  
    0.5000 in
  • Weight
    1.9 kg

Details

  • Bushing Series
    1610
  • Material
    GG
  • Number Of Teeth  
    27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)