1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
30H150T-1610
0 - 0.5000 in Pitch, 30 Tooth, 4.7188 in Bore Dia., 127 mm OD
MI ITEM #
11542734
MFR #
30H150T-1610
Price
$221.39
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
PT INTERNATIONAL CORP 30H150T-1610
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
30H150T-1610
0 - 0.5000 in Pitch, 30 Tooth, 4.7188 in Bore Dia., 127 mm OD
MI ITEM #
11542734
MFR #
30H150T-1610
Mfr description
30H150T-1610 H SYNCHRONOUS PULLEYP3- SYN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$221
.39
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
4.7188 in
For Belt Width
1.5000 in
Outside Diameter
127 mm
Pitch
0.5000 in
Weight
2 kg
Details
Bushing Series
1610
Material
GG
Number Of
Teeth
30
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items