1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
30H200T-1610
30H200T-1610
MI ITEM #
11542735
MFR #
30H200T-1610
Your Price
$208.61
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
PT INTERNATIONAL CORP 30H200T-1610
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
30H200T-1610
30H200T-1610
MI ITEM #
11542735
MFR #
30H200T-1610
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$208.61
/each
(List
$260.76
)
Qty
Add to Cart
Overview
Mfr description
30H200T-1610 H SYNCHRONOUS PULLEYP3- SYN
Specifications
Number Of Teeth
30
Pitch
0.5000 in
Outside Diameter
127 mm
For Belt Width
2.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought