Motion
44H200T-2012
0 - 0.5000 in Pitch, 44 Tooth, 7.2400 in OD
Mi Item #11542763
MFR #44H200T-2012
Price$436.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 - 0.5000 in Pitch, 44 Tooth, 7.2400 in OD
Mi Item #11542763
MFR #44H200T-2012

Mfr description
44H200T-2012 H SYNCHRONOUS PULLEYP3- SYN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$436.52/each

Specifications

Dimensions

  • For Belt Width
    2.0000 in
  • Outside Diameter
    7.2400 in
  • Pitch  
    0.5000 in
  • Weight
    4 kg

Details

  • Bushing Series
    2012
  • Material
    GG
  • Number Of Teeth  
    44
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)