Motion
84H200T-2517
0 - 0.5000 in Pitch, 84 Tooth, 4.6875 in Bore Dia., 13.3690 in OD
Mi Item #11542788
MFR #84H200T-2517
Price$671.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 - 0.5000 in Pitch, 84 Tooth, 4.6875 in Bore Dia., 13.3690 in OD
Mi Item #11542788
MFR #84H200T-2517

Mfr description
84H200T-2517 H SYNCHRONOUS PULLEYP3- SYN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$671.02/each

Specifications

Dimensions

  • Bore Diameter  
    4.6875 in
  • For Belt Width
    2.0000 in
  • Outside Diameter
    13.3690 in
  • Pitch  
    0.5000 in
  • Weight
    9 kg

Details

  • Bushing Series
    2517
  • Material
    GG
  • Number Of Teeth  
    84
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)